Shop All Ground Fault Sensors
Schneider Electric
Ground Fault Sensor, Toroid, 30 mm, 65A
Mfr # 50437
Zoro # G3541036
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Toroid Sensor TA30 TA 30mm (12 in)
- Amps AC 65
- Contains 1.18 in Hole dia
- For Use With TeSys T Motor Management System
- Length (In.) 3.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 50437
- Zoro # G3541036
- UPC # 785901786290
- Country of Origin France
- Category Ground Fault Sensors
Dimensions
Length (In.) | 3.27 in |
Cable Dia. | 15 mm |
Length | 60 mm |
Inside Dia. | 30 mm |
Depth | 1.14 in |
Height | 3.23 in |
Width | 2.36 in |
Description
Ground Fault Sensor, Application Equipment Monitoring and Control, Compatible Series RH10M, RH10P, RH197M, RH197P, RH21M, RH21P, RH68M, RH86M, RH86P, RH99M, RH99P, RHU, RHUs, RMH, Product Type Closed Toroid, Depth 1.14 in, Height 3.23 in, IP Rating IP20; IP30, Number of Pieces 1, Standards RoHS Compliant, Weight 0.26 lb, Width 2.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- NVENT HOFFMAN L-Bracket Kit, Steel (LLB)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- AAON SENSOR TEMP 200 (R32960)
- SCHNEIDER ELECTRIC Ground Fault Sensor, Toroid, 50 mm, 85A (50438)
- TEMPO COMMUNICATIONS Transmitter Pe2003 (2000H)
- TEMPO COMMUNICATIONS A-Frame, (AF2)
- Schneider Electric Ground Fault Sensors