Shop All Ground Fault Sensors
Schneider Electric
Ground Fault Sensor, Toroid, 200 mm, 400A
Mfr # 50441
Zoro # G3341231
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Toroid Sensor SA200 TA 200mm (79 in)
- Amps AC 400
- Contains 7.72 in Hole dia
- For Use With TeSys T Motor Management System
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 50441
- Zoro # G3341231
- UPC # 785901447948
- Country of Origin France
- Category Ground Fault Sensors
Dimensions
Length (In.) | 10.79 in |
Depth | 1.81 in |
Length | 274 mm |
Inside Dia. | 196 mm |
Height | 10.08 in |
Cable Dia. | 100 mm |
Width | 10.79 in |
Description
Ground Fault Sensor, Application Equipment Monitoring and Control, Compatible Series RH10M, RH10P, RH197M, RH197P, RH21M, RH21P, RH68M, RH86M, RH86P, RH99M, RH99P, RHU, RHUs, RMH, Product Type Closed Toroid, Depth 1.81 in, Height 10.08 in, IP Rating IP20; IP30, Number of Pieces 1, Standards RoHS Compliant, Weight 2.91 lb, Width 10.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (750SV1F)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- SCHNEIDER ELECTRIC HDSS TYPE3R 240V 200 AMP 2 POLE Fuse (VH224NR)
- BARKSDALE 0.4-18PSI 125/250/480V-AC PRESSURE SWITCH (D2T-H18)
- SCHNEIDER ELECTRIC Ground Fault Sensor, Toroid, 50 mm, 85A (50438)
- TEMPO COMMUNICATIONS A-Frame, (AF2)
- TEMPO COMMUNICATIONS Transmitter Pe2003 (2000H)
- Schneider Electric Sensors