Shop All Cooling Equipment Relays
Schneider Electric
Gray Plastic Cove
Mfr # 21-928-1
Zoro # G2084518
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover with Logo
- Fits Brand MCQUAY/DAIKIN
- For Use With Mfr. Model Number T18-301
- Color Silver
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 21-928-1
- Zoro # G2084518
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Thermostat Cover |
Includes | Cover with Logo |
Fits Brand | MCQUAY/DAIKIN |
For Use With Mfr. Model Number | T18-301 |
Color | Silver |
Material | Plastic |
Compatible Brand and Series | Daikin, McQuay |
Compatible Manufacturer Model Number | T18-301 |
Color/Material | Silver, Plastic |
Mounting Direction | Vertical |
Accessory Type | Thermostat Cover |
Shape | Square |
Description
Thermostat Cover, Color Silver, Compatible Brand and Series Daikin, McQuay, Compatible Grainger Part Number 42FJ69, Compatible Manufacturer Model Number T18-301, Includes Cover with Logo, Material Plastic, Mounting Direction Vertical, Shape Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Limit Switch, Auto Reset, L140-30F (S1-025-35380-000)
- TJERNLUND PRODUCTS Dryer Booster Duct Fan, 60Hz, 120VAC, 50W (LB2)
- REZNOR Motor, 115V, 1/20 HP, 1050 rpm (55680)
- JB INDUSTRIES Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt (DVO-12)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 133 lb.-in. (MA41-7153-502)
- SCHNEIDER ELECTRIC Temperature Control, D.A. (TK-2001)
- SCHNEIDER ELECTRIC Valve, 1/2" NPT, Stem Up Open, 4.4 gpm (VB-7213-0-4-4)
- SCHNEIDER ELECTRIC Electric Actuator, 225 lb.-in. Torque (M800A)
- SCHNEIDER ELECTRIC Humidity Stat Duct (HC-201)
- SCHNEIDER ELECTRIC Temperature Control, Strap-On Changeover (TC-2974)
- LENNOX Motor, 1/6 HP, 230V, 1-Phase, 1075 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (68J97)
- Schneider Electric Cooling Equipment Relays