Shop All Cooling Equipment Relays
Schneider Electric
Gray Cover
Mfr # 21-933-1
Zoro # G2084509
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover with C/F Thermometer, Setpoint Window, and Logo
- Fits Brand Schneider Electric
- For Use With Mfr. Model Number 2211-012
- Material Plastic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 21-933-1
- Zoro # G2084509
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Thermostat Cover |
Includes | Cover with C/F Thermometer, Setpoint Window, and Logo |
Fits Brand | Schneider Electric |
For Use With Mfr. Model Number | 2211-012 |
Material | Plastic |
Color | Silver |
Compatible Brand and Series | Schneider Electric |
Mounting Direction | Vertical |
Color/Material | Silver, Plastic |
Shape | Square |
Compatible Manufacturer Model Number | 2211-012 |
Accessory Type | Thermostat Cover |
Description
Thermostat Cover, Color Silver, Compatible Brand and Series Schneider Electric, Compatible Grainger Part Number 161W10, Compatible Manufacturer Model Number 2211-012, Includes Cover with C/F Thermometer, Setpoint Window, and Logo, Material Plastic, Mounting Direction Vertical, Shape Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTICA/DUNKIRK Control Board, 550001625 (550001625)
- RHEEM 62-23599-05 Integrated Furnace (62-23599-0)
- CRANE USA Cordless Warm & Cool Mist Inhaler (EE-5948)
- MRCOOL 4 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP48BNPA)
- SCHNEIDER ELECTRIC Damper Electric Actuator, 120V, 2-Position (MA-405-500)
- SCHNEIDER ELECTRIC Electric Actuator, Floating/Proportional (M800A-VB)
- SCHNEIDER ELECTRIC Valve Union, 3/4", Normally Open, 7.5 gpm (VB-7211-0-4-6)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 60 lb.-in. (MS41-7073)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2 to 10VDC (MS51-7103-100)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Valve, 2 to 12VDC (MP-5413)
- COPELAND Compressor, 265V, 1-Phase, 32800 Btu (CR24K6E-PFJ-875)
- Schneider Electric Cooling Equipment Relays