Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Graphic Keypad Terminal, 240 x 160 Pixels
Mfr # VW3A1111
Zoro # G5074032
original price:
$343.86
12% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Altivar Machine ATV340, Altivar Process ATV600, ATV900
- Depth 7.4 in
- Width 5.5 in
- Height 2.3 in
- Function Adjusts, Controls, Configures The Drive, Display Current Values, Save and Download Configurations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A1111
- Zoro # G5074032
- UPC # 03606480702235
- Country of Origin Indonesia
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 7.4 in |
Width | 5.5 in |
Height | 2.3 in |
Overall Width | 5.5 in |
Overall Depth | 7.4 in |
Overall Height | 2.3 in |
Details
Item | Graphic Keypad Terminal |
For Use With | Altivar Machine ATV340, Altivar Process ATV600, ATV900 |
Function | Adjusts, Controls, Configures The Drive, Display Current Values, Save and Download Configurations |
Application | Adjust and Configure the Drive, Display The Current Values, Save and Download Configurations |
Used For | Variable Speed Drives |
Display | Backlit LCD |
Mfr. Stock No. | VW3A1111 |
Type | 240 x 160 Pixels |
Compatible with Manufacturer Part Number | Mfr. No. VW3A1112 |
IP Enclosure Rating | 65 |
Description
Graphic Keypad Terminal, For Use with Series ATV340, ATV600, ATV900, Compatible with Manufacturer Part Number Mfr. No. VW3A1112, For Use With Grainger Item Number 443L69, For Use With Altivar Machine ATV340, Altivar Process ATV600, ATV900, IP Enclosure Rating 65, Adjust and Configure the Drive, Display The Current Values, Save and Download Configurations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- OIL SAFE Mini Spout Lid, w/0.27 In Out, Mid Green (100405)
- STANLEY ENGINEERED FASTENING Air Motor, Installation Tool, 1/4In FNPT (8510-1)
- DIXON Boss Ground Joint Double Spud Iron, 2" (GDB28)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- SCHNEIDER ELECTRIC Communication Module, 4.3" H (TM171ARS485)
- SCHNEIDER ELECTRIC Variable speed drive, Altivar Machine ATV320, 1.5kW, 200 to 240V, 1 phase, enclosed (ATV320U15M2W)
- SCHNEIDER ELECTRIC Remote Keypad, IP54, Fixed, ATV12, Altivar (VW3A1006)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95818)
- Schneider Electric Variable Frequency Drives