Shop All PLC Displays & Touch Panels
This Product is Discontinued
Schneider Electric
Graphic HMI, LED, LAN Serial Port (Discontinued)
Mfr # TM171DLED
Zoro # G3546707
This Product is Discontinued
Key Features
- Display Type LED
- Port Type Lan Serial Port
- Height 2.91 in
- Width 1.26 in
- Depth 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # TM171DLED
- Zoro # G3546707
- UPC # 606480752643
- Country of Origin Italy
- Category PLC Displays & Touch Panels
Dimensions
Height | 2.91 in |
Width | 1.26 in |
Depth | 1.18 in |
Details
Item | Graphic HMI |
Display Type | LED |
Port Type | Lan Serial Port |
Special Features | The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins |
Voltage | 12V DC |
For Use With | Modicon M171 |
Local Signalling | LED |
Product Certifications | cURus |
Number Of Key | 8 |
Upgradeability | Upgradeable through digital modules and upgraded components |
Color | Gray |
[Us] Rated Supply Voltage | 12 V DC |
Product Or Component Type | display module |
Product Compatibility | logic controller M171 optimized |
Supply | external source |
Display Colour | monochrome |
Power Consumption In W | 5 W || 0 W |
Ip Degree Of Protection | IP20 |
Marking | CE |
Description
Graphic HMI, LED, Voltage 12V DC, Port Type Lan Serial Port, Width 1.26 in, Height 2.91 in, Depth 1.18 in, For Use With Modicon M171, The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.