Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT
Mfr # RPM12BD
Zoro # G3260494
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 15A @ 277V
- DC Contact Rating - Relay 15A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RPM12BD
- Zoro # G3260494
- UPC # 785901447030
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.89 in |
Body Width - Relay | 0.55 in |
Body Depth - Relay | 1.06 in |
Overall Height - Relay | 1.97 in |
Body Width | 0.55 in |
Body Height | 1.06 in |
Overall Depth | 1.86 in |
Flat Pin Width | 0.19 in |
Body Depth | 1.58 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.19 in, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 15 A @ 250V, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.58 in, Body Height 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Trans (RIBXK420-100)
- MALCO Cable Tie Gun, HD, 125 to 175 lb., Nylon (TY6)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (RPM12JD)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM12F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM12B7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501KUR12V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM22B7)
- Schneider Electric Plug-In Relays