Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT
Mfr # RXM4GB2BD
Zoro # G2616135
original price:
$10.99
10% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 3A @ 277V
- DC Contact Rating - Relay 3A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXM4GB2BD
- Zoro # G2616135
- UPC # 785901616689
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.81 in |
Body Width - Relay | 0.83 in |
Body Depth - Relay | 1.06 in |
Overall Height - Relay | 2.17 in |
Body Height | 1.06 in |
Flat Pin Width | 0.09 in |
Body Depth | 1.57 in |
Body Width | 0.82 in |
Overall Depth | 1.8 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 3 A @ 250V, Contact Rating (DC) 3 A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.57 in, Body Height 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Recessed Black Handle Screw Fixing (VLSH1S5B)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PBG)
- VERTIV Vertiv Geist Basic Rack Pdu - Data Center Power Distribution Unit - (VP9562)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V14)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24D)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 48, 48V DC Coil Volts, 3 C/O (RXM3AB1ED)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14P14V53)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC24)
- Schneider Electric Electrical Relays