Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT
Mfr # 8501RS42P14V14
Zoro # G6061361
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 8501RS42P14V14
- Zoro # G6061361
- UPC # 785901131335
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.37 in |
Body Width - Relay | 0.83 in |
Body Depth - Relay | 1.07 in |
Overall Height - Relay | 1.65 in |
Body Width | 0.83 in |
Overall Depth | 1.65 in |
Body Height | 1.07 in |
Flat Pin Width | 0.18 in |
Body Depth | 1.65 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 15 A @ 120V, 15 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/10 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.65 in, Body Height 1.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- HONEYWELL Replacement Terminal Block (18PA1)
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42P14V20)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXG21E7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24A)
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 8A, Rsb + Options, 24V DC Coil Volts, 2 C/O (RSB2A080BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-240A)
- SCHNEIDER ELECTRIC Relay, 120V AC Coil Volts, 2 C/O (RXG22F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-120A)
- Schneider Electric Plug-In Relays