Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT
Mfr # RXM3AB2B7
Zoro # G3381524
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXM3AB2B7
- Zoro # G3381524
- UPC # 785901438298
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.81 in |
Body Width - Relay | 0.83 in |
Body Depth - Relay | 1.06 in |
Overall Height - Relay | 2.17 in |
Body Width | 0.82 in |
Body Depth | 1.57 in |
Flat Pin Width | 0.09 in |
Overall Depth | 1.8 in |
Body Height | 1.06 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.57 in, Body Height 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 19.69 in H, 16 in W, 7.87 in D, NEMA 4; 4X; 12; 13, Hinged (UU504020)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 12A, 250V AC, Non-Indicating (FRN-R-12)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- GREENGATE Neoswitch Dt No Neutral Ivory (ONW-D-1001-MV-V)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2F7)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 4 CO, with LE, 230V AC Coil Volts, 4 C/O (RPM42P7)
- SCHNEIDER ELECTRIC Interface plug-in relay, 12 A, 1 CO, 24, 24V AC Coil Volts, 1 C/O (RSB1A120B7)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM31F7)
- Schneider Electric Plug-In Relays