Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT
Mfr # 782XBXC-240A
Zoro # G3056672
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 12A @ 277V, 15A @ 120V
- DC Contact Rating - Relay 12A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 782XBXC-240A
- Zoro # G3056672
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.4 in |
Body Width - Relay | 0.83 in |
Body Depth - Relay | 1.1 in |
Overall Height - Relay | 1.64 in |
Body Width | 0.83 in |
Body Height | 1.07 in |
Body Depth | 1.37 in |
Overall Depth | 1.66 in |
Flat Pin Width | 0.187 in |
Width | 0.83 in (21 mm) |
Depth | 1.07 in (27.3 mm) |
Height | 1.37 in (34.8 mm) |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Faston Terminal, Flat Pin Width 0.187 in, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V (NO), 7.55 A @ 250V (NC), Contact Rating (DC) 15 A @ 28V (NO), 7.55 A @ 28V (NC), Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC/1NO Limit Switch Box Nema 3, 4, 4X, 6P, 12, 13 (D4A0100N)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- RACO RGD/IMC COMPR CONNECTOR 1" STEEL (1804)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-120A)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14P14V53)
- Schneider Electric Electrical Relays