Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT
Mfr # 792XDX3M4L-240A
Zoro # G0316867
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 3A @ 277V
- DC Contact Rating - Relay 3A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 792XDX3M4L-240A
- Zoro # G0316867
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.54 in |
Body Width - Relay | 1.1 in |
Body Depth - Relay | 0.83 in |
Overall Height - Relay | 1.54 in |
Body Width | 0.83 in |
Body Height | 1.07 in |
Overall Depth | 1.81 in |
Flat Pin Width | 0.02 in |
Body Depth | 1.57 in |
Width | 0.83 in (21 mm) |
Depth | 1.07 in (27.2 mm) |
Height | 1.57 in (40 mm) |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Faston Connector, Flat Pin Width 0.02 in, Number of Pins 14, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 1 A @ 250V, 2 A @ 250V, 3 A @ 120/240/277V, Contact Rating (DC) 1 A @ 28V, 2 A @ 28V, 3 A @ 30V, Horsepower @ 120V AC 1/16 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 36" Black UV Resist 175 lb Cable Tie 100/bag (CBL 36-175-BLK)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- TR INDUSTRIAL 7.6 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88402)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK1000 (PN14-10R-M)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM21BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2BD)
- Schneider Electric Plug-In Relays