Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT
Mfr # 792XBXM4L-12D
Zoro # G0059291
original price:
$13.39
9% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 12A @ 277V
- DC Contact Rating - Relay 12A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 792XBXM4L-12D
- Zoro # G0059291
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.54 in |
Body Width - Relay | 1.1 in |
Body Depth - Relay | 0.83 in |
Overall Height - Relay | 1.54 in |
Body Depth | 1.57 in |
Overall Depth | 1.81 in |
Body Width | 0.83 in |
Flat Pin Width | 0.02 in |
Body Height | 1.07 in |
Depth | 1.07 in (27.2 mm) |
Width | 0.83 in (21 mm) |
Height | 1.57 in (40 mm) |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 12 A, Electrical Connection Faston Connector, Flat Pin Width 0.02 in, Number of Pins 8, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 12 A @ 120V, 12 A @ 277V, 12 A @ AC-1 (NO), 6 A @ AC-1 (NC), Contact Rating (DC) 12 A @ 30V, 12 A @ DC-1 (NO), 6 A @ DC-1 (NC), Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method Lockable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFRTR20W)
- DIVERSIFIED SLC Series Phase Unbalance and Loss Monitor (SLC-440-ALE)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD44V53)
- Schneider Electric Electrical Relays