Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT
Mfr # 792XDXC-12D
Zoro # G0316830
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 277V
- DC Contact Rating - Relay 6A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 792XDXC-12D
- Zoro # G0316830
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.4 in |
Body Width - Relay | 1.1 in |
Body Depth - Relay | 0.83 in |
Overall Height - Relay | 1.4 in |
Body Width | 0.83 in |
Overall Depth | 1.61 in |
Body Depth | 1.37 in |
Body Height | 1.07 in |
Depth | 1.07 in (27.2 mm) |
Width | 0.83 in (21 mm) |
Height | 1.37 in (34.8 mm) |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form 4PDT, Current Rating 6 A, Electrical Connection Faston Connector, Number of Pins 14, Status Indicator Mechanical Flag, Contact Rating (AC) 3 A @ AC-1 (NC), 6 A @ 277V, 6 A @ AC-1 (NO), 8 A @ 120V, Contact Rating (DC) 3 A @ DC-1 (NC), 6 A @ DC-1 (NO), 8 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.37 in, Body Height 1.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6.30A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6.3-R)
- FLEX-STRUT Z Fitting For FS-200 Channel (FS-5212 E/G)
- GE Cover, Surface, 20Wx64.5inL (AF64SD)
- SANITUBE Long Plain Bevel Seat Ferrule, 1-1/2" Od T304 (14A4-150)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1B7)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT (RPM42ED)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM31F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24A)
- Schneider Electric Plug-In Relays