Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT
Mfr # 792XDX3C-120A
Zoro # G0316806
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 3A @ 277V
- DC Contact Rating - Relay 3A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 792XDX3C-120A
- Zoro # G0316806
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.4 in |
Body Width - Relay | 1.1 in |
Body Depth - Relay | 0.83 in |
Overall Height - Relay | 1.4 in |
Body Depth | 1.37 in |
Body Height | 1.07 in |
Body Width | 0.83 in |
Overall Depth | 1.61 in |
Width | 0.83 in (21 mm) |
Depth | 1.07 in (27.2 mm) |
Height | 1.37 in (34.8 mm) |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Faston Connector, Number of Pins 14, Status Indicator Mechanical Flag, Contact Rating (AC) 1.00 A @ AC-1 (NC), 2.00 A @ AC-1 (NO), 3 A @ 120/240/277V, Contact Rating (DC) 1 A @ DC-1 (NC), 2 A @ DC-1 (NO), 3 A @ 30V, Horsepower @ 120V AC 1/16 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.37 in, Body Height 1.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SW)
- EATON Molded Case Circuit Breaker, FD Series 90A, 3 Pole, 600V AC (FD3090)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24D)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM22BD)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC120)
- Schneider Electric Electrical Relays