Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT
Mfr # 788XCXRM4L-120A
Zoro # G9784223
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 788XCXRM4L-120A
- Zoro # G9784223
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.09 in |
Body Width - Relay | 1.4 in |
Body Depth - Relay | 1.38 in |
Overall Height - Relay | 2.09 in |
Flat Pin Width | 0.189 in |
Overall Depth | 2.09 in |
Body Width | 1.38 in |
Body Height | 1.4 in |
Body Depth | 2.09 in |
Width | 1.38 in (35 mm) |
Depth | 1.40 in (35.5 mm) |
Height | 2.09 in (53 mm) |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Blade Terminal, Flat Pin Width 0.189 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.09 in, Body Height 1.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (CS8465C)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B141206CH)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA001)
- POWER FIRST 7.9" L Intermediate Cable Tie RD PK 100 (36J221)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-240A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM31F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V20)
- SCHNEIDER ELECTRIC Plug-In Relay, 250V, 6A, Rxm + Led, 120V AC Coil Volts, 4 C/O (RXM4AB3F7)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (LY4-DC12)
- Schneider Electric Electrical Relays