Shop All Electrical Enclosures
Schneider Electric
Galvanized Steel Spacial Enclosure, 2000 mm H, 800 mm W
Mfr # NSYSM20850P
Zoro # G3574432
product price: $1,310.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,310.99
Free 30-Day Returns
Key Features
- Height 2000 mm
- Nominal Enclosure Width 800 mm
- Material of Enclosure Galvanized Steel
- Closure Method Keyed Handle
- Knockouts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYSM20850P
- Zoro # G3574432
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 2000 mm |
Nominal Enclosure Width | 800 mm |
Width | 800 mm |
Enclosure Nominal Height | 2000 mm |
Enclosure Nominal Depth | 500 mm |
Enclosure Nominal Width | 800 mm |
Details
Item - Electrical Enclosure | Spacial Enclosure |
Item | Spacial Enclosure |
Material of Enclosure | Galvanized Steel |
Closure Method | Keyed Handle |
Knockouts | Yes |
Color | Gray RAL 7035 |
Standards | IEC 62208 |
Weight | 140 kg |
Ik Degree of Protection | IK10 IEC 62262 |
Surface Finish | epoxy-polyester powder |
Removable Parts | door by screws hinge, mounting plate by screws mounting plate bracket, mounting plate bracket by screws |
Ip Degree of Protection | IP55 IEC 60529 |
Product Name | Spacial SM |
Type of Gland Plate | standard |
Lock Type | 4 points lock, handle with 5 mm double bar insert |
Device Composition | 1 body, 1 cable gland plate, 1 locking system with handle door, 4 mounting plate bracket, 1 mounting plate, 1 door |
Product or Component Type | compact enclosure |
Range | Spacial |
Description
Spacial SM monobloc compact steel enclosure with plain front door. 2000 x 800 x 500 mm. Back panel welded, mounting plate included. 4 point door locking system with handle DB 5mm. Sheet steel, galvanized steel for mounting plate. Protection IP 55, IK10, Grey RAL 7035. 4 mounting plate support brackets included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 2 Pole, 120/240V AC (QOU270)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 800 mm H, 600 mm W (NSYCRN86300P)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248LG)
- Schneider Electric Electrical Enclosures