Shop All Electrical Enclosures
Schneider Electric
Galvanized Steel Spacial Enclosure, 2000 mm H, 300 mm W
Mfr # NSYSF20360
Zoro # G600451469
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2000 mm
- Nominal Enclosure Width 300 mm
- Material of Enclosure Galvanized Steel
- Closure Method Keyed Handle
- Color Gray RAL 7035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYSF20360
- Zoro # G600451469
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 2000 mm |
Nominal Enclosure Width | 300 mm |
Width | 300 mm |
Enclosure Nominal Height | 2000 mm |
Enclosure Nominal Depth | 600 mm |
Enclosure Nominal Width | 300 mm |
Description
Spacial SF suitable enclosure with 1 plain front door. 2000 x 300 x 600 mm. Suitable enclosure. Floor standing mounting. Without mounting plate. 4-point closure system with handle and 5 mm double bar lock insert. Galvanised steel for frame and uprights. Protection IP 55, IK10, Grey RAL 7035.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-2)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, 18-8 Stainless Steel (CMFKSS)
- GARDNER BENDER Switch, Push On/Off, SPST, 10A, 125VAC (GSW-21)
- NVENT HOFFMAN Screw-Cover, Type 3R, 8.00x8.00x8.00, Steel (A8R88)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 800 mm H, 600 mm W (NSYCRN86300P)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B201607CH)
- Schneider Electric Electrical Enclosures