Shop All Electrical Enclosures
Schneider Electric
Galvanized Steel Enclosure, 1056 mm H, 852 mm W
Mfr # NSYPLM108G
Zoro # G400451485
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1056 mm
- Nominal Enclosure Width 852 mm
- Material of Enclosure Galvanized Steel
- Color Gray RAL 7035
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYPLM108G
- Zoro # G400451485
- Country of Origin Spain
- Category Electrical Enclosures
Dimensions
Height | 1056 mm |
Nominal Enclosure Width | 852 mm |
Width | 852 mm |
Enclosure Nominal Height | 1056 mm |
Enclosure Nominal Depth | 350 mm |
Enclosure Nominal Width | 852 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Galvanized Steel |
Color | Gray RAL 7035 |
Mounting | Wall |
Standards | NEMA classification 13 || IEC 62208 || NEMA classification 4X |
Product or Component Type | compact enclosure |
Device Short Name | PLM |
Ip Degree of Protection | IP66 IEC 60529 |
Removable Parts | door by hinges |
Lock Type | 4 points lock, handle with 5 mm double bar insert |
Number of Locks | 1 |
Product Name | Thalassa PLM |
Fire Resistance | 960°C IEC 62208 |
Ik Degree of Protection | IK10 IEC 62262 |
Device Composition | 1 body, 1 door, 1 lock |
Range | Thalassa |
Description
Thalassa PLM wall-mounting polyester enclosure monobloc. 1056 x 852 x 350 mm. Built-in canopy, one piece moulded with notches in the rear. Without mounting plate. 4 points lock, 5 mm double-bar insert. Accessible front. Polyester reinforced with fibreglass. Grey RAL 7035. IP66, IK10, NEMA (13,4X) 960°C fire resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME Mech Timer Indr 24Hr (TNI2412-RC)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20BLP)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-6)
- SCHNEIDER ELECTRIC polyester Enclosure, 847 mm H, 636 mm W (NSYPLM86G)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 800 mm H, 600 mm W (NSYCRN86300P)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- SCHNEIDER ELECTRIC polyester Enclosure, 430 mm H, 330 mm W (NSYPLM43G)
- SCHNEIDER ELECTRIC polyester Enclosure, 308 mm H, 255 mm W (NSYPLM3025G)
- SCHNEIDER ELECTRIC Galvanized Steel Spacial Enclosure, 1800 mm H, 1200 mm W (NSYSM1812502DP)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 3 in D (E4SPB)
- Schneider Electric Electrical Enclosures