Shop All Disconnect Switches
Schneider Electric
Fusible Safety Switch, 600V AC/DC, 3 pole
Mfr # VH362DSGL
Zoro # G809691338
product price: $2,019.99
/ea
Free Shipping & Returns
$2,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 600V AC/DC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VH362DSGL
- Zoro # G809691338
- UPC # 3606485894072
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 9 in |
Depth | 7 1/4 in |
Height | 17 in |
Maximum Enclosure Depth | 7.26 in |
Description
Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 60 A, Depth 7 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK03H, Handle Color Black/Red, Height 17 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 2 Pack (SR-3200-5-2PK-WT)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUD32AF)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4NK)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- SCHNEIDER ELECTRIC Safety Switch, DPST, 200 A, 2 Poles, 3 Wires (VH224N)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH363)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 690V AC (VLS3P016R1)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324NR)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362AWKGL)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362NRB)
- Schneider Electric Disconnect Switches