Shop All Disconnect Switches
Schneider Electric
Fusible Safety Switch, 600V AC/DC, 3 pole
Mfr # VH361N
Zoro # G809691307
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 600V AC/DC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VH361N
- Zoro # G809691307
- UPC # 3606485893761
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 6 1/4 in |
Depth | 5 in |
Height | 14 1/2 in |
Maximum Enclosure Depth | 5.11 in |
Description
Safety Switch, Compatible with Manufacturer Model Number RFK03L, Contact Form 3PST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK03L, Handle Color Black/Red, Height 14 1/2 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Steel, Includes Dual Cover Interlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LR3D07L)
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VHU364R)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364AWKGL)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 690V AC, 3 pole (VLS3P025D1)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH363)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362NRB)
- SQUARE D 3P 30A AMP 460/575V-AC FUSIBLE DISCONNECT SWITCH (8538SCG14V06)
- Schneider Electric Disconnect Switches