Shop All Disconnect Switches
Schneider Electric
Fusible Safety Switch, 600V AC/DC, 3 pole
Mfr # VH361
Zoro # G209691341
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 600V AC/DC
- Number of Poles 3
- Phase Three
- Contact Form 3PST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # VH361
- Zoro # G209691341
- UPC # 3606485893853
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 6 1/4 in |
Depth | 5 in |
Height | 14 1/2 in |
Maximum Enclosure Depth | 5.11 in |
Description
Safety Switch, Compatible with Manufacturer Model Number RFK03L, Contact Form 3PST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK03L, Handle Color Black/Red, Height 14 1/2 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Steel, Includes Dual Cover Interlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK T COUPLER M12 MALE / M12 FEMALE 0° (7000-41161-0000000)
- HALEX 90 Degre Elbow Stl 3/4 in.D (64107)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- HUBBELL Receptacle, 4 to 4/0, Male, Double Set (HBLMRO)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361NRB)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321N)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321NRB)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362RB)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- Schneider Electric Disconnect Switches