Shop All Disconnect Switches
Schneider Electric
Fusible Disconnect Switch, 60 A, 600 V, 3 pole
Mfr # GS2GU3N
Zoro # G0858302
original price:
$412.82
10% off
new price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Amps 60 A
- Voltage 600 V
- Number of Poles 3
- Fusible / Nonfusible Fusible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GS2GU3N
- Zoro # G0858302
- Country of Origin France
- Category Disconnect Switches
Dimensions
Depth | 123 mm |
Width | 149.3 mm |
Height | 136 mm |
Fuse Size | J |
Description
TeSys GS, disconnect switch, fuse, 3 P, 600 V, UL 60 A, Type J fuse
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Red (XVLA334)
- DAYTON Illum Selector Switch, 2 Pos, 22mm, Green (30G289)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221NRB)
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063R2)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH222NRB)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324NR)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- Schneider Electric Disconnect Switches