Shop All Contactor Accessories
Schneider Electric
Fuseholder 30A Screw Clamp Term Tesys
Mfr # LS1D30
Zoro # G0653521
$70.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles Description 3P
- Width 45 mm
- Ip Degree Of Protection IP20
- Fuse Size 0.41 x 1.50 in
- Mounting Position vertical +/- 23°)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LS1D30
- Zoro # G0653521
- UPC # 785901046967
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Width | 45 mm |
Fuse Size | 0.41 x 1.50 in |
Depth | 68.3 mm |
Height | 89 mm |
Description
Fuse Holder, TeSys LS1, 3P, 30A, fuse type CC or KTKR, 0.41in x 1.5in fuse, DIN rail mount, screw type terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 1.84 In. L, Width: 1.75 in (IT-3/0B)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 5 Hole, Plastic (XALD05H7)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVBG1)
- HUBBELL Receptacle, Ylw, Female, Stud, Taper Nose (HBLFRSCY)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- NOARK Mms Aux Side Mount 1No+1Nc (MMS-LX-11)
- Schneider Electric Contactors & Contacts