Shop All Fuse Accessories
Schneider Electric
Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 6 PK
Mfr # DFCC2
Zoro # G1012704
product price: $35.79
/pk 6, $5.97/ea
Sold in multiples of 6 for $214.74
$214.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse UL Class CC
- Number of Poles 2
- Mounting Style DIN-Rail
- Amps AC 30 A
- Width 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DFCC2
- Zoro # G1012704
- Country of Origin France
- Category Fuse Accessories
Dimensions
Width | 35 mm |
Height | 79.5 mm |
Details
Item | Fuse Holder |
Fuse UL Class | CC |
Number of Poles | 2 |
Mounting Style | DIN-Rail |
Amps AC | 30 A |
Amps | 30 |
Series | DFCC |
Standards | UL 4248-1 || UL 4248-4 || CSA C22.2 No 4248-1 || CSA C22.2 No 4248-4; UL Recognized || CSA |
Features | Mercury Free; screw clamp terminals 1 1-16 mm²rigid || screw clamp terminals 2 1-6 mm²rigid || screw clamp terminals 1 1-16 mm²flexible with or without || screw clamp terminals 2 1-6 mm²flexible with or without |
Amp Range | 30A |
Voltage Rating | 600V AC |
Weight | 0.085 kg |
Max. Voltage | 600V AC |
Short Circuit Current (KA) | 200 kA |
For Fuse Class | CC |
Max. Amps | 30A |
Description
Fuseholder,600V,30A,2 Poles Cc Fuse, Package Quantity 6
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-2X-135)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Clear (10250TC25)
- RACO Grounding Pigtail, NOVAL Accessory, Copper, Floor Box (993)
- POWERMATE Portable Generator, 3,000 W Rated, 3,800 W Surge, 25 A A (P0081100)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, CC UL Class, 1 Poles, 12 PK (DFCC1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHG)
- ATTWOOD MARINE ATO/ATC Fuse Holder (14348-6)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- PICO ATC Mini Fuse Tap (1593X)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHD)
- Schneider Electric Fuse Accessories