Shop All Fuse Accessories
Schneider Electric
Fuse Holder, 25A Amp Range, CC UL Class, 3 Poles
Mfr # VLSFH1UL
Zoro # G0859249
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuse UL Class CC
- Mounting Style DIN-Rail
- Width 52.5 mm
- Height 75.2 mm
- Amps 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLSFH1UL
- Zoro # G0859249
- Country of Origin Italy
- Category Fuse Accessories
Dimensions
Width | 52.5 mm |
Height | 75.2 mm |
Details
Fuse UL Class | CC |
Mounting Style | DIN-Rail |
Item | Fuse Holder |
Amps | 25 |
Number of Poles | 3 |
Standards | UL 508 || CSA C22.2 No 14 || IEC 60947-3; cULus || GL |
Features | Mercury Free; power circuit screw clamp terminals 10-10 mm² solid || power circuit screw clamp terminals 16-16 mm² flexible without cable end |
Amp Range | 25A |
Voltage Rating | 690V AC |
Weight | 0.135 kg |
Frequency Range (Hz) | 50/60 Hz |
Max. Voltage | 690V AC |
For Fuse Class | CC |
Max. Amps | 25A |
Fuse Block or Holder AC Voltage Rating | 690 V AC |
Description
Disconnect switch, TeSys VLS, CC fuse holder, for 3 pole disconnect switch, for up to 25A fuse
- •The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit.
- •The basic motor starter GV2P controls motors with full load currents up to 32 A.
- •The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle.
- •The Class 10 ambient compensated thermal over current is adjustable from 1.6 ampere to 2.5 ampere.
- •This device has screw clamp terminals.
- •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- HUBBELL 20A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL67W08)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, CC UL Class, 1 Poles, 12 PK (DFCC1)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- Schneider Electric Fuse Accessories