Shop All Programmable Controller Accessories
Schneider Electric
Front & rear plinth, PanelSeT SFN, Spacial SF, Spacial SM, for electrical enclosure W600mm, plinth H100mm
Mfr # NSYSPF6100
Zoro # G200905126
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray RAL 7022)
- Height 3.9"
- Width 23.6"
- Device Application PC application || electronic application || multi-purpose || compartmentalised application
- Accessory / Separate Part Category enclosure accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYSPF6100
- Zoro # G200905126
- Country of Origin Tunisia
- Category Programmable Controller Accessories
Dimensions
Height | 3.9" |
Width | 23.6" |
Details
Item | Spacial SF/SM front plinth - 100x600 mm |
Color | Gray RAL 7022) |
Device Application | PC application || electronic application || multi-purpose || compartmentalised application |
Accessory / Separate Part Category | enclosure accessory |
Permanent Permissible Load | 1300 kg |
Range Compatibility | Spacial (Spacial SF) || Spacial (Spacial SM) || Spacial (Spacial SD) || Spacial (Spacial S3D) || Spacial (Spacial CRN) |
Surface finish | epoxy-polyester powder |
Fixing Mode | by fixing element - on structure |
Product Or Component Type | plinth front |
Device Composition | fixing elements || 4 corner cover || 1 front panel || 1 rear panel || 4 corner |
Range | Spacial |
Ik Degree Of Protection | IK10 |
Mounting Support | plinth side panels |
Ip Degree Of Protection | IP30 complete plinth) |
Product Name | Spacial SF/SM Front Plinth |
Product Color | Umbra Gray |
Device Supported | Rack |
Product Type | Front Panel |
Compatibility | Spacial SF, Spacial SM, Spacial SD, Spacial S3D, Spacial CRN |
Description
Front plinth for Spacial CRN, S3D, SF, SM, SD. 100 x 600 mm. Multi-purpose, electronic, compartimentalised, pc application. Plinth side panels mounting support. Permanent permissible load 1300kg. Fixing mode by fixing element. Epoxy-polyester powder surface finish. Grey RAL 7022. IP30 complete plinth, IK10.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 50 A, Reversing: No (XTCE050D00E)
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- ALLEN BRADLEY Pcb Circuit Board (1559931)
- Schneider Electric Programmable Logic Controls (PLC)