Shop All Push Button Accessories
Schneider Electric
Front plate with fixing screws, Harmony XAP, metal, 4 cut-outs, 22mm, 72 x 171 mm
Mfr # XAPE304
Zoro # G600422612
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material anodised aluminium
- Product Destination for Ø 22 mm control and signalling units
- Overvoltage Category class I IEC 60536, class I NF C 20-030
- Resistance To Chemical Agents good resistant to acetone, good resistant to alcohols, good resistant to chloride and fluoride solvents, good resistant to diluted mineral acids, good resistant to oils and petrol, good resistant to organic acids, good resistant to salts
- Protective Treatment TH, TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XAPE304
- Zoro # G600422612
- Country of Origin France
- Category Push Button Accessories
Dimensions
Product Front Plate Size | 72 x 171 mm |
Details
Item | Drilled front plate - XAP-E - metal - 4 |
Material | anodised aluminium |
Product Destination | for Ø 22 mm control and signalling units |
Overvoltage Category | class I IEC 60536, class I NF C 20-030 |
Resistance To Chemical Agents | good resistant to acetone, good resistant to alcohols, good resistant to chloride and fluoride solvents, good resistant to diluted mineral acids, good resistant to oils and petrol, good resistant to organic acids, good resistant to salts |
Protective Treatment | TH, TC |
Ambient Air Temperature For Storage | -40-70°C |
Device Mounting | flush |
Number of Cut-Out | 4 cut-outs |
Ambient Air Temperature For Operation | -25-70°C |
Product or Component Type | front plate with fixing screws |
Device Short Name | XAPE |
Range of Product | Harmony XAP |
Ip Degree of Protection | IP65 IEC 60529, IP657 NF C 20-010 |
Number Of Cut-Out | 4 cut-outs |
Product Or Component Type | front plate with fixing screws |
Ip Degree Of Protection | IP65 IEC 60529 || IP657 NF C 20-010 |
Description
This Schneider Electric Harmony XAPE enclosure plate with fixing screw has 4 cut-out for 22mm control and signaling units. It has a rectangle shape and it is made of anodized aluminum alloy. It uses flush mounting. This 4 cut-out drilled front plate with fixing screw enables protection to your control units. It uses anodized aluminum alloy material which allows it to have good resistance to chemical agents. It is compatible with Harmony 22mm control and signaling units. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP657, making it ideal for operation in harsh environments. Impact- and stain resistant enclosure for a sustained appearance despite rough usage conditions. No need to damage your machine or system with multiple 22mm hole, thus avoiding common issues like edge corrosion. Wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK (TW400)
- RACO Cordgrip Conn, 45, 1/2", 0.35-0.45, Blue (3745-2)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CRS20GRY)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- SCHNEIDER ELECTRIC FixingCollarPillar, Metal, Black, 22mm (ZB4BZ079)
- SCHNEIDER ELECTRIC Empty Handy Box, Green, Plastic (ZBRM22)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB5, flush mounted black long handle 3 pos return center (ZB5FJ5)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- SCHNEIDER ELECTRIC Set of Keys, Replacement, 22mm (ZBG455)
- Schneider Electric Switches