Shop All Selector Switches
Schneider Electric
Flush mounting kit, Harmony XB5, mounting kit 30mm for selector switches and illuminated push buttons 22mm, plastic
Mfr # ZB5AZ022
Zoro # G4607389
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Colour Tint black
- Range of Product Harmony XB5
- Ip Degree of Protection IP66 IEC 60529 front face), IP69 IEC 60529 front face), IP69K DIN 40050-9 front face)
- Ik Degree of Protection IK03 conforming to IEC 50102
- Product Compatibility ZB5AD, ZB5RTA, ZB5AD.8, ZB5RZA0, ZB5AK, ZB5AA.6, ZB5AD.9, ZB5AJ, ZB5AW, ZB5AH..3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AZ022
- Zoro # G4607389
- Country of Origin France
- Category Selector Switches
Dimensions
Mounting Diameter | 30.5 mm |
Details
Item | Flush mounting kit 030 for selector swit |
Main Colour Tint | black |
Range of Product | Harmony XB5 |
Ip Degree of Protection | IP66 IEC 60529 front face), IP69 IEC 60529 front face), IP69K DIN 40050-9 front face) |
Ik Degree of Protection | IK03 conforming to IEC 50102 |
Product Compatibility | ZB5AD, ZB5RTA, ZB5AD.8, ZB5RZA0, ZB5AK, ZB5AA.6, ZB5AD.9, ZB5AJ, ZB5AW, ZB5AH..3 |
Product or Component Type | flush mounting kit |
Accessory / Separate Part Destination | selector switch high bezel high guard, illuminated push-button high bezel high guard |
Accessory / Separate Part Category | mounting and fixing accessory |
Ik Degree Of Protection | IK03 IEC 50102 |
Product Or Component Type | flush mounting kit |
Ip Degree Of Protection | IP66 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K DIN 40050-9 front face) |
Description
This Harmony XB5, flush mounting kit is compatible with Harmony XB5 illuminated push-buttons and selector switches. It allows the installation of devices on control panels to be more resilient to side impacts due to passing objects, tools, opening doors. It allows new aesthetic style for your machines thanks to the flush design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS6SSR)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ1)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM025)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, 2P, Chrome, Cam E (9001KS11K3H2)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K3R)
- SCHNEIDER ELECTRIC Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 110...120V AC (XB4BK125G5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD7)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG212)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 2 Pos (XB4BD25GEX)
- DAYTON Non-Illum Selector Switch, 2NO, Ext Lever (30G275)
- Schneider Electric Switches