Shop All Selector Switches
Schneider Electric
Flush mounting kit, Harmony XB5, mounting kit 30mm for selector switches and illuminated push buttons 22mm, plastic, 2 line legend
Mfr # ZB5AZ026
Zoro # G4608384
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Destination selector switch high bezel, illuminated push-button high bezel
- Mounting Diameter 30.5 mm
- Main Colour Tint black
- Ip Degree of Protection IP66 IEC 60529 front face), IP69 IEC 60529 front face), IP69K DIN 40050-9 front face)
- Ik Degree of Protection IK03 conforming to IEC 50102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AZ026
- Zoro # G4608384
- Country of Origin France
- Category Selector Switches
Dimensions
Mounting Diameter | 30.5 mm |
Details
Item | Flush mounting kit 030 for selector swit |
Accessory / Separate Part Destination | selector switch high bezel, illuminated push-button high bezel |
Main Colour Tint | black |
Ip Degree of Protection | IP66 IEC 60529 front face), IP69 IEC 60529 front face), IP69K DIN 40050-9 front face) |
Ik Degree of Protection | IK03 conforming to IEC 50102 |
Range of Product | Harmony XB5 |
Product Compatibility | ZB5RZA0, ZB5AK, ZB5AD.9, ZB5AA.6, ZB5AW, ZB5RTA, ZB5AJ, ZB5AH..3, ZB5AD, ZB5AD.8 |
Product or Component Type | flush mounting kit |
Ik Degree Of Protection | IK03 IEC 50102 |
Ip Degree Of Protection | IP66 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K DIN 40050-9 front face) |
Product Or Component Type | flush mounting kit |
Accessory / Separate Part Category | mounting and fixing accessory |
Description
This Harmony XB5, flush mounting kit is compatible with Harmony XB5 illuminated push-buttons and selector switches and has a 2-line legend. It allows the installation of devices on control panels to be more resilient to side impacts due to passing objects, tools, opening doors. It allows new aesthetic style for your machines thanks to the flush design. It provides clear labelling area for simple indication of the button function.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F22101)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD33)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Keyd (9001KS53BH1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG220)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1713)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH13)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K1R)
- SCHNEIDER ELECTRIC Complete selector switch, Harmony XB6, black round, 16mm, 2 positions, stay put, 1NO + 1NC, key 200 (XB6AGC5B)
- Schneider Electric Switches