Shop All Push Button Accessories
Schneider Electric
Flush Mounting Kit, 30 mm, Chrome, Metal
Mfr # ZB4BZ022
Zoro # G3459015
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 22mm Selector Switch and Illuminated Pushbutton
- Color Chrome
- Material Metal
- Compatible Panel Cutout Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BZ022
- Zoro # G3459015
- UPC # 785901744412
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Mounting Diameter | 30.5 mm |
Details
Item | Flush Mounting Kit |
For Use With | 22mm Selector Switch and Illuminated Pushbutton |
Color | Chrome |
Material | Metal |
Compatible with Series | XB4 |
Compatible Product Type | Illuminated Push Buttons, Illuminated Selector Switches |
Product Compatibility | ZB4BK || ZB4BD.8 || ZB4BD || ZB4BD.9 || ZB4BJ || ZB4BH..3 || ZB4BA.6 || ZB4BW |
Accessory / Separate Part Category | mounting and fixing accessory |
Surface Finish | chromium plated |
Accessory / Separate Part Destination | selector switch high bezel high guard || illuminated push-button high bezel high guard |
Ip Degree Of Protection | IP66 IEC 60529 front face) || IP69 IEC 60529 front face) || IP69K DIN 40050-9 front face) |
Ik Degree Of Protection | IK06 IEC 50102 |
Product Or Component Type | flush mounting kit |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Rack, Freestanding, Aluminum, 7in H, 19 in W (HPW84RR19)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black (Y-12-600-BK)
- EATON Ill Mtn Pb Sil-bzl Flsh Yel, 22.5 mm, Red (M22-DRL-R)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Start-Stop, Black (9001KN251)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA709)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- SCHNEIDER ELECTRIC 1NO Push Button Contact Blocks (ZB4BZ101)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- Schneider Electric Push Button Accessories