Shop All Push Button Enclosures
Schneider Electric
Flush Mounted Box, 22 mm, Metal
Mfr # XAPE902
Zoro # G3547023
$31.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material insulated material
- Cable Entry knock-out cable entries
- Type Protective Rear Cover
- For Use With XAPE302
- Compatible Product Type Enclosure Face Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XAPE902
- Zoro # G3547023
- UPC # 785901920373
- Country of Origin France
- Category Push Button Enclosures
Details
Item | Flush Mounted Box |
Material | insulated material |
Cable Entry | knock-out cable entries |
Type | Protective Rear Cover |
For Use With | XAPE302 |
Compatible Product Type | Enclosure Face Plate |
Compatible with Series | XAP |
Compatible with Manufacturer Model Number | XAPE302 |
Product Or Component Type | protective rear cover |
Resistance To Chemical Agents | good resistant to acetone || good resistant to alcohols || good resistant to chloride and fluoride solvents || good resistant to diluted mineral acids || good resistant to oils and petrol || good resistant to organic acids || good resistant to salts |
Ambient Air Temperature For Storage | -40-70°C |
Electrical Shock Protection Class | class I IEC 60536 || class I NF C 20-030 |
Product Destination | for front plate XAPE302 |
Ip Degree Of Protection | IP65 IEC 60529 || IP657 NF C 20-010 |
Ambient Air Temperature For Operation | -25-70°C |
Device Short Name | XAPE |
Protective Treatment | TC || TH |
Product Mounting | flush mounting |
Compatible Manufacturer Part Number | XAPE302 |
Description
Flush Mounted Box, For Use With XAPE302
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E020)
- KILLARK Front Cover, HazLoc, 1P, On/Off (FXS-1C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V AC, Convertible Main Lug, 3 Phase (NQ442L2)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- SCHNEIDER ELECTRIC ControlStationEnclosure, NoHoles, Plastic (XAPA2100)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green MARCHE 1NO red ARRET 1NC, spring return (XALD211H7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- WIEGMANN Pushbutton Enclosure, 4.34" H, 22mm Hole (HW-PN4X1PB-22)
- Schneider Electric Switches