Shop All Selector Switches
Schneider Electric
Flush Indicator Light, 24VDC, Green
Mfr # XVLA233
Zoro # G6148947
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8mm Mounting dia
- Color Green
- NEMA Rating 1
- Shape Round
- Electrical Connection Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVLA233
- Zoro # G6148947
- UPC # 785901651369
- Country of Origin Spain
- Category Selector Switches
Dimensions
Size | 8mm Mounting dia |
Width | 10 mm |
Height | 10 mm |
Depth | 36 mm |
Mounting Diameter | 8 mm |
Panel Cutout Diameter | 5/16 in |
Overall Width | 0.39 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.42 in |
Overall Height | 0.39 in |
Description
Protruding Panel Light, LED, Green, Voltage 24V DC, Size 8mm Mounting dia, Electrical Connection Tab, Shape Round, Current Drawn 18 mA, Average Life 100,000 hr, NEMA Rating 1, IP Rating IP40, IP65, Panel Thickness 0.030 in to 0.310 in, Standards CSA, EU RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTL)
- KABLE KONTROL Stainless Steel Cable Tie Tool Gun - For 200 lbs Tensile Strength Ties (TGSS-01)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS12B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG0)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS53FB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG7)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1713)
- SCHNEIDER ELECTRIC Selector Switch, 3 Position, 30mm (9001SKS52B)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- Schneider Electric Selector Switches