Shop All Furnace and Heater Parts
Schneider Electric
Flg 125 Suo 145Cv Ci Body 4"
Mfr # VB-8213-0-5-14
Zoro # G7532609
original price:
$1,679.99
8% off
new price: $1,537.99
/ea
Free Shipping & Returns
$1,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VB-8213-0-5-14
- Zoro # G7532609
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Flg 125 Suo 145Cv Ci Body 4" |
Description
Flg 125 Suo 145Cv Ci Body 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Tank Level Monitor, 120VAC (1087299)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM (HVHF 08COMBOUPS)
- JOHNSON CONTROLS Pressure Control, 0 to 150 (P170AA-2C)
- YELLOW JACKET Charging/Vacuum Hose, 48 In, Yellow (21048)
- SCHNEIDER ELECTRIC IEM3455 energy meter - Modbus - 1 DI - 1 DO - multi-tariff - LVCT (A9MEM3455)
- SCHNEIDER ELECTRIC IEM3465 energy meter - BACnet - 1 DI - 1 DO - multi-tariff - LVCT (A9MEM3465)
- SCHNEIDER ELECTRIC IEM3555 energy meter - Modbus - 1 DI - 1 DO - multi-tariff - Rogowski coil (A9MEM3555)
- SCHNEIDER ELECTRIC Valve Linkage, 1/2" to 1-1/4" (AV-400)
- HEAT WAGON Photocell Assembly (M16656-24)
- FIREYE Amplifier (MAUV1)
- K&S PRECISION METALS TUBE ALUM 1/8""X12""3PK (8102)
- Schneider Electric Furnace and Heater Parts