Shop All Tower Lights
Schneider Electric
Flashing LED Lamp, White, 24VAC/DC, 7W
Mfr # DL1BKB1
Zoro # G2511722
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards China RoHS Compliant, EU RoHS Compliant, REACH, WEEE
- Voltage 24V AC/DC
- Lighting Technology LED
- For Use With XVP Series Tower Lights
- Bulb Primary Application Stacklight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1BKB1
- Zoro # G2511722
- UPC # 785901476184
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Details
Item | Compact LED Bulb |
Standards | China RoHS Compliant, EU RoHS Compliant, REACH, WEEE |
Voltage | 24V AC/DC |
Lighting Technology | LED |
For Use With | XVP Series Tower Lights |
Bulb Primary Application | Stacklight |
Color | White |
Bulb Base Type | Single Contact Bayonet (BA15s) |
Bulb Technology | LED |
Bulb Power Source | Direct Wired |
Lamp Life | 100,000 hr. |
Lamp Type | LED |
Bulb Finish | Clear |
Dimming Method | No Dimming |
Shatter-Resistant | Yes |
Bulb Housing | Plastic |
Rough Service | No |
Dimming Type | No Dimming |
Color Selectable | No |
Lumen Selectable | No |
Dimmable | No |
Lamp Watts | 7W |
Description
Flashing LED Indicating Beacon, White, Voltage 24 VAC/VDC, Bayonet Base, With Circuit Protection Against Shorts/Reverse Polarity/Over Voltage/Electromagnetic Interference, Base Ring/Top Cover White, Diameter 50 Millimeters, Rated NEMA 12, IEC IP65, Includes LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Sign, Swing-down, Ge (250-012G)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Emergency Shower (SF-Emergency Shower)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13874)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Red (XVBL34)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, Amber (XVBL8G5)
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- Schneider Electric Safety Alarms and Warnings