Shop All Tower Lights
Schneider Electric
Flashing LED Lamp, Red, 24VAC/DC, 7W
Mfr # DL1BKB4
Zoro # G2529161
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Rating NEMA 12, IP 65
- For Use With XVP Series Tower Lights
- Voltage 24V AC/DC
- Standards China RoHS Compliant, EU RoHS Compliant, REACH, WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1BKB4
- Zoro # G2529161
- UPC # 785901428916
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Details
Color | Red |
Rating | NEMA 12, IP 65 |
Item | Compact LED Bulb |
For Use With | XVP Series Tower Lights |
Voltage | 24V AC/DC |
Standards | China RoHS Compliant, EU RoHS Compliant, REACH, WEEE |
Bulb Primary Application | Stacklight |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Rough Service | No |
Color Selectable | No |
Bulb Housing | Plastic |
Dimming Type | No Dimming |
Shatter-Resistant | Yes |
Dimmable | No |
Dimming Method | No Dimming |
Lumen Selectable | No |
Bulb Finish | Clear |
Description
Flashing LED Indicating Beacon, Red, Voltage 24 VAC/VDC, Bayonet Base, With Circuit Protection Against Shorts/Reverse Polarity/Over Voltage/Electromagnetic Interference, Base Ring/Top Cover White, Diameter 50 Millimeters, Rated NEMA 12, IEC IP65, Includes LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M7-17-498)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB120ID)
- EATON ELUXA HORN STROBE (ELHSWC)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- SCHNEIDER ELECTRIC Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC (XVUC28)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Ylw (XVBC4B8)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- Schneider Electric Safety Alarms and Warnings