Shop All Tower Lights
Schneider Electric
Flashing LED Lamp, Red, 120VAC
Mfr # DL1BKG4
Zoro # G3237516
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Rating NEMA 12, IP 65
- Voltage 120V AC/DC
- For Use With XVB Series Tower Lights
- Standards China RoHS Compliant, EU RoHS Compliant, REACH, WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # DL1BKG4
- Zoro # G3237516
- UPC # 785901967620
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Details
Color | Red |
Rating | NEMA 12, IP 65 |
Voltage | 120V AC/DC |
For Use With | XVB Series Tower Lights |
Item | Compact LED Bulb |
Standards | China RoHS Compliant, EU RoHS Compliant, REACH, WEEE |
Bulb Primary Application | Stacklight |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Lumen Selectable | No |
Dimming Type | No Dimming |
Bulb Finish | Clear |
Shatter-Resistant | Yes |
Rough Service | No |
Dimming Method | No Dimming |
Bulb Housing | Plastic |
Dimmable | No |
Color Selectable | No |
Description
Flashing LED Indicating Beacon, Red, Voltage 120, Bayonet Base, With Circuit Protection Against Shorts/Reverse Polarity/Over Voltage/Electromagnetic Interference, Base Ring/Top Cover White, Diameter 50 Millimeters, Rated NEMA 12, IEC IP65, Includes LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- MCR SAFETY Knit Gloves, XL, Orange, PVC, PK12 (9675XLM)
- ENDURA Driver, Impact-Resistant, L, 9, PR (378GKGTVBEL)
- TILLMAN Md Split Cow Drvrs Glv-Cd, PR (1405M)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Support Tube Mount (XVC6M15S)
- SCHNEIDER ELECTRIC Fixing Plate, Black, 60mm D (XVUZ02)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- SCHNEIDER ELECTRIC Tower Light Module Multimode, LED (XVUC29P)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- Schneider Electric Tower Lights