Shop All Tower Lights
Schneider Electric
Flashing LED Lamp, Green, 24VAC/DC, 7W
Mfr # DL1BKB3
Zoro # G3439353
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XVP Series Tower Lights
- Rating NEMA 12, IP 65
- Color Green
- Voltage 24V AC/24V DC
- Bulb Base Type Double Contact Bayonet (BA15d)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # DL1BKB3
- Zoro # G3439353
- UPC # 785901443483
- Country of Origin Indonesia
- Category Tower Lights
Details
Item | Compact LED Bulb |
For Use With | XVP Series Tower Lights |
Rating | NEMA 12, IP 65 |
Color | Green |
Voltage | 24V AC/24V DC |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Bulb Primary Application | Stacklight |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Dimmable | No |
Lamp Watts | 7 |
Description
Flashing LED Indicating Beacon, Green, Voltage 24 VAC/VDC, Bayonet Base, With Circuit Protection Against Shorts/Reverse Polarity/Over Voltage/Electromagnetic Interference, Base Ring/Top Cover White, Diameter 50 Millimeters, Rated NEMA 12, IEC IP65, Includes LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 2 D-Rings, Size L (1000024)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 070)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.03A, Red (XVC6B15SK)
- SCHNEIDER ELECTRIC Tower Light, LED, Blue, Polycarbonate, IP65 (XVUC26)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Support Tube Mount (XVC6M15S)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- Schneider Electric Safety Alarms and Warnings