Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Flashing Cord Set, RJ11
Mfr # VW3A8122
Zoro # G3612507
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Variable Speed Drive
- Cable Type RJ11
- Type Flashing cordset for multi-loader tool
- Application Cabling Accessory
- Function Cabling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A8122
- Zoro # G3612507
- UPC # 606480145353
- Country of Origin France
- Category Adjustable Frequency Drive Accessories
Details
For Use With | Variable Speed Drive |
Cable Type | RJ11 |
Item | Flashing Cord Set |
Type | Flashing cordset for multi-loader tool |
Application | Cabling Accessory |
Function | Cabling |
Used For | Cabling Accessory |
Description
Flashing Cord Set, Application Cabling Accessory, For Use With Variable Speed Drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- CONTINENTAL CONTITECH A59 Wrapped V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (A59)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 3/4" Bore (1F572)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- SCHNEIDER ELECTRIC Graphic Keypad Door Mounting Kit (VW3A1112)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95816)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- Schneider Electric Adjustable Frequency Drive Accessories