Shop All Fan Parts
Schneider Electric
Flanged Valve 3in, Cast Iron
Mfr # VB-9223-0-5-13
Zoro # G2492640
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heating or Air Conditioning Systems
- Features Valve Size: 3"; Allowable Control Media Temperature: 40F to 281F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VB-9223-0-5-13
- Zoro # G2492640
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Heating or Air Conditioning Systems |
Item | Flanged Valve 3", Cast Iron |
Features | Valve Size: 3"; Allowable Control Media Temperature: 40F to 281F |
Description
Flanged Valve 3 In., Cast Iron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (2C518)
- TELEDYNE LAARS Fen35-725903-997 120V Ignition (35-725903-)
- HONEYWELL Electric Actuator, 60 in-lb, Remote Mount (M9185D1004/U)
- POWERS Actuator, 24V (SKB62UA)
- SCHNEIDER ELECTRIC Diaphragm, 2474 Series (N800-9424)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5513)
- SCHNEIDER ELECTRIC Actuator, 24V, Proportional, Spring Return (MS51-7203)
- SCHNEIDER ELECTRIC Thermostat (T18-301)
- SCHNEIDER ELECTRIC Diaphragm for MK-2690 (PNV-102)
- SCHNEIDER ELECTRIC Thermostat, 55-85 Degrees F, Speed T (TC-1101)
- PORTACOOL Pressure Regulator, Replacement (PRES-REG-01)
- Schneider Electric Fan Parts