Shop All Push Button Accessories
Schneider Electric
FixingCollarPillar, Metal, Black, 22mm
Mfr # ZB4BZ079
Zoro # G3547942
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Must be used in conjunction with adaptor ZBZ010
- Legend Custom
- Color Black
- Material Metal
- Product Type Fixing Collar Pillar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BZ079
- Zoro # G3547942
- UPC # 785901356011
- Country of Origin France
- Category Push Button Accessories
Dimensions
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Fixing Collar Pillar |
For Use With | Must be used in conjunction with adaptor ZBZ010 |
Legend | Custom |
Color | Black |
Material | Metal |
Product Type | Fixing Collar Pillar |
Accessory / Separate Part Designation | fixing collar |
Additional Information | must be used in conjunction with adaptor ZBZ010 |
Accessory / Separate Part Destination | printed circuit board support |
Accessory / Separate Part Type | body fixing collar |
Accessory / Separate Part Category | mounting and fixing accessories |
Compatible with Brand | Schneider |
Keyway Type | No Keyway |
Compatible with Series | XB4 |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Cat6 Orange Slim Ethernet Patch Cable, Snagless/Molded Boot, 6 inch (FWT10X8-83100.5)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80412)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62C)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2364)
- SCHNEIDER ELECTRIC Miniature Incandescent Bulb (DL1CE048)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- SCHNEIDER ELECTRIC Legend - 30 x 40 mm - white - klaxon (ZB2BY4932)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-53)
- Schneider Electric Switches