Shop All Tower Lights
Schneider Electric
Fixing Plate, Silver, 60mm D
Mfr # XVUZ02Q
Zoro # G6084163
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Harmony (R) XVU Tower Lights
- Diameter 60 mm
- Standards CE, UL, CSA
- Tower Light Series XVU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVUZ02Q
- Zoro # G6084163
- UPC # 785901780076
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3 15/16 in |
Length | 10 3/5 in |
Width | 2 2/5 in |
Details
Color | Silver |
For Use With | Harmony (R) XVU Tower Lights |
Standards | CE, UL, CSA |
Tower Light Series | XVU |
Item | Fixing Plate |
Operating Temp. | -25 Degrees to 50 Degrees C |
Housing Material | ABS and PBT |
Rating | IP65 |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series XVU, Body Color Silver, For Use With Harmony (R) XVU Tower Lights, Housing Material ABS and PBT, Length 10 3/5 in, Width 2 2/5 in, Height 3 15/16 in, Diameter 60 mm, Operating Temp. -25 Degrees to 50 Degrees C, Rating IP65, Standards CE, UL, CSA, Fixing Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7953)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-12)
- NOTRAX 5 ft. L x Rubber, 3/8" Thick (447S3060BL)
- CAIMAN Welding Gloves, TIG, XL/10, PR (1600-6)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Blue, Clear (XVC1M5K)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Rd (XVBC4B4)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- Schneider Electric Tower Lights