Shop All Push Button Accessories
Schneider Electric
Fixing collar pillar, Harmony XB5, for printed circuit board
Mfr # ZB5AZ079
Zoro # G100906254
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Accessory / Separate Part Category mounting and fixing accessories
- Accessory / Separate Part Type body fixing collar
- Head Type standard
- Accessory / Separate Part Destination printed circuit board support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AZ079
- Zoro # G100906254
- Country of Origin France
- Category Push Button Accessories
Details
Item | Fixing collar pillar for printed circuit |
Material | plastic |
Accessory / Separate Part Category | mounting and fixing accessories |
Accessory / Separate Part Type | body fixing collar |
Head Type | standard |
Accessory / Separate Part Destination | printed circuit board support |
Range of Product | Harmony XB5 |
Product or Component Type | fixing collar pillar |
Description
Fixing collar pillar for printed circuit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3A, 600V AC, Non-Indicating (CCMR003)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 5 ft. (3430)
- NOARK Overload Class 20 12-18A (MT-32/3D-15S)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M167)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- Schneider Electric Push Buttons & Indicators