Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Fault Contact, 6 A, 240 to 415V AC/24 to 130V DC, 0 Poles
Mfr # M9A26927
Zoro # G6560598
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi 9 Circuit Breakers
- Voltage 240 to 415V AC/24 to 130V DC
- Amps 6 A
- Number of Poles 0
- Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9A26927
- Zoro # G6560598
- UPC # 785901760634
- Country of Origin Belgium
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 9 mm |
Height | 85 mm |
Depth | 73.5 mm |
Wire Stripping Length | 9 mm bottom |
Description
Fault Contact, For Use With Multi 9 Circuit Breakers, 6 A Amps, Voltage 240 to 415V AC/24 to 130V DC, Number of Poles None, Standards CCC, CSA Certified, EN 62019-2, EN/IEC 60947-5-1, PCT, UL Listed, UR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84GV)
- GE Miniature Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- KINDORF Channel Nut, 1/4 In, Silver (H 122 1/4 EG)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- SCHNEIDER ELECTRIC Lug Kit, 400/600A, 3 Poles (AL600LS52K3)
- SCHNEIDER ELECTRIC Power distribution connector, PowerPacT L circuit breaker, 150 to 600A, 14 to 4AWG (PDC12DG4L3)
- SCHNEIDER ELECTRIC OC Contact, 6 A, 240 to 415V AC/24 to 130V DC, 0 Poles (M9A26924)
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, 0 Poles (M9A27107)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- SQUARE D Hub (B300)
- Schneider Electric Circuit Breaker & Panelboard Accessories