Shop All Relay Accessories
Schneider Electric
Fan option - size C - 110 V
Mfr # VW3G22U402
Zoro # G0862815
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category cooling accessories
- Product Compatibility soft starter ATS22 110 V 150 x 229 x 356 mm)
- Accessory Dimension 150 x 40 x 350 mm
- Accessory / Separate Part Type fan kit
- Accessory / Separate Part Destination soft starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3G22U402
- Zoro # G0862815
- UPC # 785901624028
- Country of Origin China
- Category Relay Accessories
Dimensions
Accessory Dimension | 150 x 40 x 350 mm |
Details
Item | Fan Ats22C11S6 Thru C17S6 110V |
Accessory / Separate Part Category | cooling accessories |
Product Compatibility | soft starter ATS22 110 V 150 x 229 x 356 mm) |
Accessory / Separate Part Type | fan kit |
Accessory / Separate Part Destination | soft starter |
Range of Product | Altistart 22 |
Description
Fan Ats22C11S6 Thru C17S6 110V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30208)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR610DIN-DC22)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6450AXXSZS-AC90)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- SCHNEIDER ELECTRIC Fan Ats22D17S6U Thru D47S6U 110V (VW3G22U400)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- EATON CUTLER-HAMMER COIL 480V-AC RELAY PARTS AND ACCESSORY (9-1318-110)
- Schneider Electric Electrical Relays