Shop All Safety & Disconnect Switch Accessories
Schneider Electric
External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL
Mfr # GS2AH140
Zoro # G4609960
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, UL
- Range of Product TeSys
- Nema Degree of Protection NEMA 3R/12
- Handle Colour red
- Range Compatibility TeSys TeSys GS GS2EU, TeSys TeSys GS GS2GU, TeSys TeSys GS GS2JU, TeSys TeSys GS GS2MU, TeSys TeSys GS GS2QU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GS2AH140
- Zoro # G4609960
- Country of Origin France
- Category Safety & Disconnect Switch Accessories
Details
Item | External rotary handle,TeSys GS,red ha |
Standards | CSA, UL |
Range of Product | TeSys |
Nema Degree of Protection | NEMA 3R/12 |
Handle Colour | red |
Range Compatibility | TeSys TeSys GS GS2EU, TeSys TeSys GS GS2GU, TeSys TeSys GS GS2JU, TeSys TeSys GS GS2MU, TeSys TeSys GS GS2QU |
Type of Operating Handle | external frontal |
Product or Component Type | rotary handle |
Range | TeSys |
Handle Front Plate Colour | yellow |
Rotary Handle Padlocking | with |
Line Rated Current | 30 A, 60 A, 100 A, 200 A, 400 A |
Device Short Name | GS2AH |
Marking | O-I |
Description
TeSys GS external operating handle for 3-pole 30-400A UL fuse switch-disconnectors GS2EEU, GS2EU, GS2GU, GS2JU, GS2MU, GS2QU. Red handle with yellow front plate, padlockable, to be mounted on door of an enclosure with NEMA protection 1, 3R, 12, for front side operation. To be completed with a shaft for external operator GS2AE, several lengths available (to be ordered separately). Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Compressor Defender™ Undervoltage/Surge (CD1-024R)
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- PARTNERS BRAND Cable Ties, 120#, 6", Natural, 100/Case (CT6120)
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- SCHNEIDER ELECTRIC Replacement Rotary Handle, Black (VLSHA7)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH2H5B)
- SCHNEIDER ELECTRIC 690VAC Auxiliary contact block 1NC/1NO (VLSA11DS)
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- SCHNEIDER ELECTRIC Shaft, 10mm x 10mm x 320mm (GS2AE2)
- SQUARE D Operating Kit (9421LR1)
- Schneider Electric Switches