Shop All Levers & Handles
Schneider Electric
External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL
Mfr # GS2AH130
Zoro # G4609854
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GS2AH130
- Zoro # G4609854
- Country of Origin Tunisia
- Category Levers & Handles
Details
Item | External rotary handle,TeSys GS,black |
Description
TeSys GS external operating handle for 3-pole 30-400A UL fuse switch-disconnectors GS2EEU, GS2EU, GS2GU, GS2JU, GS2MU, GS2QU. Black handle with grey front plate, padlockable, to be mounted on door of an enclosure with NEMA protection 1, 3R, 12, for front side operation. To be completed with a shaft for external operator GS2AE, several lengths available (to be ordered separately). Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Triangular Scale, Plastic, 12", Architectural, White (KOH3272BC)
- SUPERCUT 111-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (444650)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 21/64 (C18447)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016MD)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH110)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X30)
- KIPP Adjustable Handle Size: 1 M06X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1061X20)
- S.M. ARNOLD EXT HANDLE ADAPT F/ 25-926 (AR25-930)
- KIPP Adjustable Handle Size: 1, M06X25, Plastic, Blue RAL 5017, Comp: Steel (K0269.10687X25)
- MORTON Adjustable Handle, Plastic Handle, M12 x 40mm screw, 80mm Handle Length (AH-938)
- KIPP Adjustable Handle, Size: 2 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.2A41X50)
- Schneider Electric Levers & Handles