Shop All Programmable Controller Accessories
Schneider Electric
Extension Module, 24VDC, For use with SR3B
Mfr # SR3XT61BD
Zoro # G2664943
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Number of Inputs 4
- Number of Outputs 2
- For Use With SR3B Logic Relays
- Includes Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR3XT61BD
- Zoro # G2664943
- UPC # 785901693772
- Country of Origin France
- Category Programmable Controller Accessories
Description
Extension Module, Number of Inputs 4, For Use With SR3B Logic Relays, Number of Outputs 2, Includes Instruction Manual, Power Required 24V DC, Features Checks program memory on each power up; 3-wire proximity sensors PNP (discrete input), Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100S1CA)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Cable Usb For Download (XBTZG935)
- NAIS 24VDc Controller Module (FP0-C10RS)
- Schneider Electric Programmable Controller Accessories