Shop All Programmable Controller Accessories
Schneider Electric
Extension Module, 24VDC, For use with SR3B
Mfr # SR3XT141BD
Zoro # G2406756
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Number of Inputs 8
- Number of Outputs 6
- For Use With SR3B Logic Relays
- Includes Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SR3XT141BD
- Zoro # G2406756
- UPC # 785901422518
- Country of Origin France
- Category Programmable Controller Accessories
Description
Extension Module, Number of Inputs 8, For Use With SR3B Logic Relays, Number of Outputs 6, Includes Instruction Manual, Power Required 24V DC, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7.5, 8 PK (70605)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAL2)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (5XFP0ID)
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SEL DISTRIBUTION PROTECTION SYSTEM 48/125V-DC 120V-AC OTHER PLC AND DCS MODULE (SEL-351A 0351A0H0X3B54X1)
- Schneider Electric Programmable Controller Accessories