Shop All Programmable Controller Accessories
Schneider Electric
Extension Module, 24VAC, For use with SR3B
Mfr # SR3XT61B
Zoro # G3179976
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 24V AC
- Number of Inputs 4
- Number of Outputs 2
- For Use With SR3B Logic Relays
- Includes Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR3XT61B
- Zoro # G3179976
- UPC # 785901693833
- Country of Origin France
- Category Programmable Controller Accessories
Description
Extension Module, Number of Inputs 4, For Use With SR3B Logic Relays, Number of Outputs 2, Includes Instruction Manual, Power Required 24V AC, Features Checks program memory on each power up; 8 A for all 2 outputs (relay output), Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ7)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 1K (XB4BD912R1K)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SIEMENS Input/Output Module, 2 Outputs (6ED10551MM000BA2)
- Schneider Electric Programmable Controller Accessories